Shop All Lab Coats & Jackets
Vf Imagewear
Counter Coat, M, Blue, 30 In. L
Mfr # KP10LB RG M
Zoro # G4888834
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester/Cotton
- Size M
- Gender Men's
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # KP10LB RG M
- Zoro # G4888834
- UPC # 036394660568
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 36 in to 48 in |
Minimum Chest Size | 36 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Details
Item | Counter Coat |
Color | Blue |
Material | Polyester/Cotton |
Gender | Men's |
Industry Type | Healthcare |
Fabric Weight | 5 oz |
Number of Pockets | 3 |
Closure Type | Buttons |
Number of Outside Pockets | 3 |
Number of Inside Pockets | 0 |
Federal 209E Clean Room Class | Not Rated |
Pathogen and Chemical Ratings | Not Rated |
ISO Cleanroom Class | Not Rated |
Collar Style | Plain |
Cleaning and Care Instructions | Light Soil Wash |
Description
Counter Coat, Gender Men's, Style Counter Coat, Material 20 Percent Cotton, 80 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Color Blue, Length 30 in, Collar Style Plain, Number of Inside Pockets 0, Number of Outside Pockets 3, Maximum Chest Size 48 in, Minimum Chest Size 36 in, Size M, Size-Body Type Regular, Cleaning and Care Instructions Light Soil Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL401 M 080)
- MAGID Heater Beater 5 Gauntlet Cuff Hot Mill Gloves, 12PK (G299KGT)
- TAPCO Warning Light, (4) LED, Green, Solar NiMH (3337-00005)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves -XXL (48-22-8914)
- VF IMAGEWEAR Red Kap® Unisex ESD/Anti-Static Tech Coat, White, Polyester/Nylon, L (KK28WHRGL)
- VF IMAGEWEAR Lab Coat, S, White, 41-1/2 In, S (KP18WH RG S)
- VF IMAGEWEAR Bulwark® Unisex Excel Flame-Resistant Lab Coat, 7 oz., Light Blue, Cotton, 4XL (KEL2LBRG4XL)
- VF IMAGEWEAR Red Kap® Men's Lab Coat, Navy, Poly/Combed Cotton, Regular, 42" (KP14NVRG42)
- VF IMAGEWEAR Collared Lab Coat, L, Blue, 43-3/4 In. L (KT30PB RG 46)
- VF IMAGEWEAR Lab Coat, M, White, 41-1/2 In. L (KP18WH RG M)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- Vf Imagewear Workwear and Protective Clothing