Shop All Lab Coats & Jackets
Vf Imagewear
Counter Coat, L, Blue, 30 In. L
Mfr # KP10LB RG L
Zoro # G4888825
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Cotton
- Size L
- Industry Type Healthcare
- Number of Pockets 3
- Fabric Weight 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # KP10LB RG L
- Zoro # G4888825
- UPC # 036394660551
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | L |
Length | 30 in |
Fits Chest Size | 42 in to 44 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Size-Body Type | Regular |
Details
Item | Counter Coat |
Color | Blue |
Material | Polyester/Cotton |
Industry Type | Healthcare |
Number of Pockets | 3 |
Fabric Weight | 5 oz |
Closure Type | Buttons |
Gender | Men's |
Number of Outside Pockets | 3 |
Number of Inside Pockets | 0 |
Federal 209E Clean Room Class | Not Rated |
ISO Cleanroom Class | Not Rated |
Pathogen and Chemical Ratings | Not Rated |
Collar Style | Plain |
Cleaning and Care Instructions | Light Soil Wash |
Description
Counter Coat, Gender Men's, Style Counter Coat, Material 20 Percent Cotton, 80 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Color Blue, Length 30 in, Collar Style Plain, Number of Inside Pockets 0, Number of Outside Pockets 3, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Size L, Size-Body Type Regular, Cleaning and Care Instructions Light Soil Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 XL)
- ZORO SELECT Plastic Chain, 2In x 160 ft., Yellow (50002-P)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SL117)
- NMC Used Oil, PS Vinyl Label, Pk25 (HW39)
- VF IMAGEWEAR Specialized Lab Coat, L, 41-1/2 In. L (KP72WH RG L)
- VF IMAGEWEAR Collared Lab Coat, L, Blue, 43-3/4 In. L (KT30PB RG 46)
- VF IMAGEWEAR Lab Coat, S, White, 38-1/4 In. L (KP13WH RG S)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30PB RG 38)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP13WH RG L)
- VF IMAGEWEAR Specialized Lab Coat, M, 41-1/2 In. L (KP72WH RG M)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XXL)
- Vf Imagewear Workwear and Protective Clothing