Shop All Lab Coats & Jackets
Vf Imagewear
Collared Shop Coat, Male, L, Navy
Mfr # KT30NV RG 46
Zoro # G4961083
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seam Style Bound
- Color Navy
- Material Cotton/Polyester
- Size L
- Fits Chest Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # KT30NV RG 46
- Zoro # G4961083
- UPC # 036394560561
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | L |
Fits Chest Size | 46 in |
Length | 43 3/4 in |
Overall Length | Knee Length |
Minimum Chest Size | 46 in |
Garment Length | Knee Length |
Length Type_Subhead | Knee Length |
Garment Size | Coat |
Size - Body Type | Regular |
Description
Collared Shop Coat, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Length 43 3/4 in, Size-Body Type Regular, Size L, Minimum Chest Size 46 in, Features Side Vents, Notched Lapel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREGUARD Flame Retardant Coating, Wood, 1 gal., PK4 (C FG-XL95 G01C)
- AZAR DISPLAYS 8.5"W x 1"H Adhesive-Back Nameplate, PK10 (199602)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, Brs, PK10 (86438)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter B 1 pc, 6PK (840800)
- VF IMAGEWEAR Specialized Lab Coat, M, 41-1/2 In. L (KP72WH RG M)
- VF IMAGEWEAR Bulwark® Unisex Excel Flame-Resistant Lab Coat, 7 oz., Light Blue, Cotton, 4XL (KEL2LBRG4XL)
- VF IMAGEWEAR Collared Lab Coat, M, Blue, 43-3/4 In. L (KT30PB RG 42)
- VF IMAGEWEAR Collared Lab Coat, L, Blue, 43-3/4 In. L (KT30PB RG 46)
- VF IMAGEWEAR Specialized Lab Coat, L, 41-1/2 In. L (KP72WH RG L)
- VF IMAGEWEAR Lab Coat, M, White, 41-1/2 In. L (KP18WH RG M)
- DUPONT Disp. Cleanroom Coat, S, Tyvek(R), Wht, PK30 (IC264SWHSM00300B)
- Vf Imagewear Scrubs & Lab Coats