Shop All Lab Coats & Jackets
Vf Imagewear
Collared Lab Coat, S, Blue, 43-3/4 In. L
Mfr # KT30PB RG 38
Zoro # G4888904
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seam Style Bound
- Material Polyester/Cotton
- Fits Chest Size 38 in
- Closure Type Snaps
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # KT30PB RG 38
- Zoro # G4888904
- UPC # 883248126738
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | S |
Fits Chest Size | 38 in |
Length | 43 3/4 in |
Details
Item | Collared Lab Coat |
Seam Style | Bound |
Color | Blue |
Material | Polyester/Cotton |
Closure Type | Snaps |
Number of Pockets | 4 |
Gender | Men's |
Industry Type | Healthcare |
Fabric Weight | 7.5 oz |
Attached Hood | No |
Features | Side Vents, Notched Lapel |
Description
Collared Lab Coat, Closure Type Snaps, Color Blue, Features Side Vents, Notched Lapel, Gender Men's, Material Polyester/Cotton, Number of Pockets 4, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Reading Glasses, +1.5, Clear, Polycarbonate (K3H15)
- OMNIMED Tamper Evident Safety Lockout Seals (Numbered), Green, PK100 (484107_G)
- CONDOR Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474U81 (474U81)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- VF IMAGEWEAR Collared Lab Coat, M, Blue, 43-3/4 In. L (KT30PB RG 42)
- VF IMAGEWEAR Collared Lab Coat, L, Blue, 43-3/4 In. L (KT30PB RG 46)
- VF IMAGEWEAR Specialized Lab Coat, L, 41-1/2 In. L (KP72WH RG L)
- VF IMAGEWEAR Bulwark® Unisex Excel Flame-Resistant Lab Coat, 7 oz., Light Blue, Cotton, 4XL (KEL2LBRG4XL)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP13WH RG L)
- VF IMAGEWEAR Lab Coat, S, White, 41-1/2 In, S (KP18WH RG S)
- FAME FABRICS Lab Coat, Male, White, L2, SM (82532)
- Vf Imagewear Lab Coats & Jackets