Shop All Lab Coats & Jackets
Vf Imagewear
Collared Lab Coat, S, Blue, 43-3/4 In. L
Mfr # KT30NV RG 38
Zoro # G4888861
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seam Style Bound
- Material Polyester/Cotton
- Fits Chest Size 38 in
- Closure Type Snaps
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # KT30NV RG 38
- Zoro # G4888861
- UPC # 036394560523
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | S |
Fits Chest Size | 38 in |
Length | 43 3/4 in |
Details
Item | Collared Lab Coat |
Seam Style | Bound |
Color | Navy |
Material | Polyester/Cotton |
Closure Type | Snaps |
Industry Type | Healthcare |
Number of Pockets | 4 |
Gender | Men's |
Fabric Weight | 7.5 oz |
Attached Hood | No |
Features | Side Vents, Notched Lapel |
Description
Collared Lab Coat, Closure Type Snaps, Color Navy, Features Side Vents, Notched Lapel, Gender Men's, Material Polyester/Cotton, Number of Pockets 4, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Mask, N95, Disposable, PK20 (DC365N95HC)
- SIGNMISSION Fire Lane No Parking Or Standing 12inx18in Heavy Gauges, A-1218 No Stopping or Standing - Fire L (A-1218 No Stopping or Standing - Fire L)
- DURABLE CORP E 3' X 5' Charcoal Entrance Mat Entrance Mat (654S35CH)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (X346100)
- VF IMAGEWEAR Collared Lab Coat, M, Blue, 43-3/4 In. L (KT30PB RG 42)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30PB RG 38)
- VF IMAGEWEAR Lab Coat, S, White, 41-1/2 In, S (KP18WH RG S)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP15WH RG L)
- VF IMAGEWEAR Red Kap® Women's Button Front Lab Coat, Navy, Poly/Combed Cotton, S (KP13NVRGS)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP13WH RG L)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Large, Light Blue (JKC9024SPLB)
- Vf Imagewear Scrubs & Lab Coats