Shop All Lab Coats & Jackets
Vf Imagewear
Collared Lab Coat, L, Blue, 43-3/4 In. L
Mfr # KT30PB RG 46
Zoro # G4888886
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seam Style Bound
- Material Polyester/Cotton
- Fits Chest Size 46 in
- Closure Type Snaps
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # KT30PB RG 46
- Zoro # G4888886
- UPC # 883248126776
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | L |
Fits Chest Size | 46 in |
Length | 43 3/4 in |
Details
Item | Collared Lab Coat |
Seam Style | Bound |
Color | Blue |
Material | Polyester/Cotton |
Closure Type | Snaps |
Number of Pockets | 4 |
Industry Type | Healthcare |
Gender | Men's |
Fabric Weight | 7.5 oz |
Attached Hood | No |
Features | Side Vents, Notched Lapel |
Description
Collared Lab Coat, Closure Type Snaps, Color Blue, Features Side Vents, Notched Lapel, Gender Men's, Material Polyester/Cotton, Number of Pockets 4, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Mesh Classic Vest, Orange, 2XL (150600-200-060-23)
- NMC Danger Do Not Operate Equipment Tag, Pk25 (LOTAG13ST)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Fluorescent Green (7705PFTM)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 2" x 40yds(120ft)- Yellow/Black (TAPE-FST-2)
- VF IMAGEWEAR Collared Lab Coat, M, Blue, 43-3/4 In. L (KT30PB RG 42)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30PB RG 38)
- VF IMAGEWEAR Red Kap® Men's Lab Coat, Navy, Poly/Combed Cotton, Regular, 42" (KP14NVRG42)
- VF IMAGEWEAR Bulwark® Unisex Excel Flame-Resistant Lab Coat, 7 oz., Light Blue, Cotton, 4XL (KEL2LBRG4XL)
- VF IMAGEWEAR Lab Coat, S, White, 41-1/2 In, S (KP18WH RG S)
- VF IMAGEWEAR Bulwark® Unisex Concealed Snap Front Lab Coat, Navy, Cotton/Nylon, S (KLL6NVRGS)
- RED KAP Mens White Lab Coat 80/20 (KP14WH RG 38)
- Vf Imagewear Workwear and Protective Clothing