Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Cmftch Mens Dungaree Pant 11.5 Oz
Mfr # PLJ8NV 50 30
Zoro # G1216717
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Gender Men's
- ATPV Rating 16 cal/sq cm
- Material Trade Name ComforTouch(R)
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PLJ8NV 50 30
- Zoro # G1216717
- UPC # 883248514504
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Tag Size | 50 x 30 |
Size (Max. Waist x Inseam) | 50 in x 30 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Cmftch Mens Dungaree Pant 11.5 Oz, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 50 in, Minimum Waist Size 48 in, Number of Pockets 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Lot Symbol, Disabled, Plastic (3W635)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x30 (LU20RB 33 30)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 500BLA3 (500BLA3)
- MAJESTIC GLOVE Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (34-5337/X1)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U (PEJ2DD3837U)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- Vf Imagewear Arc Flash and Flame Resistant Clothing