Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Cmftch Mens Dungaree Pant 11.5 Oz
Mfr # PLJ8NV 28 34
Zoro # G1216726
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Material Trade Name ComforTouch(R)
- Standards CE Certified, NFPA 2112 Compliant, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PLJ8NV 28 34
- Zoro # G1216726
- UPC # 883248514085
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 28 in |
Tag Size | 28 x 34 |
Minimum Waist Size | 26 in |
Size (Max. Waist x Inseam) | 28 in x 34 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Cmftch Mens Dungaree Pant 11.5 Oz, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 28 in, Minimum Waist Size 26 in, Number of Pockets 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0083-RA_10x7 (LCU3-0083-RA_10x7)
- HONEYWELL UVEX Lens Tissue, For All Safety Glasses, PK400 (S475)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (475380)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless #8, Pre-Wired, (6000-6499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16133)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-¿ (PEJ2DD 34 34)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Pants, Navy, 34x34 (ZFJ109-40X32)
- Vf Imagewear Flame Resistant & Arc Flash Pants