Shop All Work Jackets & Coats
Vf Imagewear
Butcher Coat, M, White, 30-3/4 In. L
Mfr # 4016WH RG M
Zoro # G4889412
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Fits Chest Size 36 in to 48 in
- Industry Type Healthcare
- Closure Type Grippers
- Material Polyester/Cotton Twill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # 4016WH RG M
- Zoro # G4889412
- UPC # 883248312162
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 36 in to 48 in |
Size | M |
Length | 30 3/4 in |
Minimum Chest Size | 36 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Details
Color | White |
Item | Butcher Coat |
Industry Type | Healthcare |
Closure Type | Grippers |
Material | Polyester/Cotton Twill |
Number of Pockets | 4 |
Gender | Unisex |
Fabric Weight | 7 oz |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 0 |
ISO Cleanroom Class | Not Rated |
Cleaning and Care Instructions | Industrial Wash |
Federal 209E Clean Room Class | Not Rated |
Pathogen and Chemical Ratings | Not Rated |
Collar Style | Plain |
Description
Butcher Coat, Gender Unisex, Style Butcher Coat, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7 oz, Front Closure Type Grippers, Color White, Length 30 3/4 in, Collar Style Plain, Number of Inside Pockets 0, Number of Outside Pockets 2, Maximum Chest Size 48 in, Minimum Chest Size 36 in, Size M, Size-Body Type Regular, Cleaning and Care Instructions Industrial Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Performance Gloves – XXL (48-73-0034)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0205-RA_14x10 (LCU4-0205-RA_14x10)
- ENDURA Gloves, White, L Glove Size, PK12 (378SBL)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-726-5PK (HWL-535-726-5PK)
- VF IMAGEWEAR Butcher Coat, L, White, 30-3/4 In. L (4016WH RG L)
- VF IMAGEWEAR Red Kap Gripper-Front Butcher Coat W/Knit Cuffs, Pocket-less, Spun Polyester, Light Blue, 5XL (KS60LBRG5XL)
- VF IMAGEWEAR Butcher Coat, XL, White, 30-3/4 In. L (4016WH RG XL)
- BERNE Vest, Duck Workmans, Quilt Lined, M, Reg (V812)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XLT (J140-BLK XXL TLL)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, S (10616-002-S)
- TOUGH DUCK Freezer Jacket, WJ252-BLACK-5XL (WJ252)
- Vf Imagewear Workwear and Protective Clothing