Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Bib Overalls, Navy, 48-1/2 In x 31 In
Mfr # BLF8NV LN XL
Zoro # G4520345
product price: $159.49
/ea
Free Shipping & Returns
$159.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 16 cal/sq cm
- Closure Type Snap
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # BLF8NV LN XL
- Zoro # G4520345
- UPC # 883248059906
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XLT |
Fits Waist Size | 50 1/2 in to 52 1/2 in |
Waist Size | 44 1/2 in |
Maximum Waist Size | 52 1/2 in |
Minimum Waist Size | 50 1/2 in |
Size - Body Type | Tall |
Size (Max. Waist x Inseam) | 52 1/2 in x 31 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Navy, Fabric Weight 11 oz, Features Elastic in Strap, Non-Conductive Heavy-Duty Release Buckle, High-Visibility No, Includes Lining No, Inseam 31 in, Bib Overalls, Lining Material Not Applicable, Material Trade Name ComforTouch(R), Material Layers 12 Percent Nylon, 88 Percent Cotton, Maximum Waist Size 52 1/2 in, Minimum Waist Size 50 1/2 in, Moisture-Wicking Yes, Number of Inside Pockets 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heat Exchanger Balaclava (60413)
- BRADY Dock Sign, 10" H, 14" W, Aluminum, Rectangle, English, 43448 (43448)
- HONEYWELL NORTH Full Facepiece Respirator, 7600 Series, Includes Speaking Diaphragm, Medium/Large (Z760008A)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (5300L)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 38)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- Vf Imagewear Arc Flash and Flame Resistant Clothing