Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Bib Overall, Navy, 46-1/2 In Waist Size
Mfr # BLC8NV RG L
Zoro # G7491285
product price: $291.49
/ea
Free Shipping & Returns
$291.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 3
- Closure Type Hook-and-Loop, Snap
- ATPV Rating 36 cal/sq cm
- Material ComforTouch(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # BLC8NV RG L
- Zoro # G7491285
- UPC # 883248058893
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 46 1/2 in |
Maximum Waist Size | 46 1/2 in |
Size - Body Type | Regular |
Waist Size | 40 1/2 in |
Size (Max. Waist x Inseam) | 46 1/2 in x 31 1/2 in |
Description
ATPV Rating 36 cal/sq cm, Arc Flash PPE Category 3, Closure Type Hook-and-Loop, Snap, Color Navy, Fabric Weight 7 oz, Features Ankle-To-Hip Brass Zippers with Concealed Closure, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Reinforced Double Knees, Water-Repellent, High-Visibility No, Includes Lining Yes, Inseam 31 1/2 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Cotton, Material Trade Name ComforTouch(R)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater 198KGT 28 oz Cotton Canvas Hot Mill Gloves, 12PK (198JKGT)
- BOLLE SAFETY Safety Glasses, Blue Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40151)
- LABELMASTER Non-Flammable Gas Label, PK50 (HML4S)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH LN 46)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 42)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- PORTWEST Bizflame 88/12 Iona Coverall, XL (FR94)
- Vf Imagewear Arc Flash and Flame Resistant Clothing