Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Bib Overall, Fits Waist 60" to 62", Brown
Mfr # BLN4BD LN 5XL
Zoro # G2386183
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 4
- ATPV Rating 47 cal/sq cm
- Color Brown
- Material ComforTouch(R)
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # BLN4BD LN 5XL
- Zoro # G2386183
- UPC # 883248313862
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 60 in to 62 in |
Minimum Waist Size | 60 in |
Waist Size | 60 1/2 in |
Maximum Waist Size | 62 in |
Size - Body Type | Tall |
Size (Max. Waist x Inseam) | 62 in x 33 in |
Description
ATPV Rating 47 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Brown, Fabric Weight 11 oz, Features Water-Repellent, High-Visibility No, Includes Lining Yes, Inseam 33 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Cotton, Material Trade Name ComforTouch(R), Material Layers 100 Percent Cotton Lining, 100 Percent Modacrylic Insulation, 88 Percent Cotton and 12 Percent Nylon Shell, Maximum Waist Size 62 in, Minimum Waist Size 60 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Safety Goggle, Clear WS Series (15995)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Natural Tan (482002)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, Small (EWIMP0608)
- HONEYWELL NORTH Emergency Escape Mouth Bit Respirator (7904)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L (CLB2KH RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls