Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Bib Overall, Fits Waist 52" to 54", Brown
Mfr # BLN4BD LN 3XL
Zoro # G2386104
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 47 cal/sq cm
- Arc Flash PPE Category 4
- Color Brown
- Material ComforTouch(R)
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # BLN4BD LN 3XL
- Zoro # G2386104
- UPC # 883248313848
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 52 in to 54 in |
Waist Size | 52 1/2 in |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Size - Body Type | Tall |
Size (Max. Waist x Inseam) | 54 in x 33 in |
Description
ATPV Rating 47 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Brown, Fabric Weight 11 oz, Features Water-Repellent, High-Visibility No, Includes Lining Yes, Inseam 33 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Cotton, Material Trade Name ComforTouch(R), Material Layers 100 Percent Cotton Lining, 100 Percent Modacrylic Insulation, 88 Percent Cotton and 12 Percent Nylon Shell, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10083760)
- MAGID Kevlar Bib Apron Cut Level A7 (A24X36KV)
- KAREWEAR Break-away Denim Apron (e0-5. 30 In. L)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0310YB)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH LN 50)
- VF IMAGEWEAR Flame Resistant Coverall, Navy, 100% Cotton, 56 (CEC2NV LN 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Regular (101017-410 44 REG)
- Vf Imagewear Workwear and Protective Clothing