Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Bib Overall, Fits Waist 36" to 38", Navy
Mfr # BLC8NV LN M
Zoro # G2386393
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 3
- ATPV Rating 36 cal/sq cm
- Material ComforTouch(R)
- Closure Type Hook-and-Loop, Snap
- Lining Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # BLC8NV LN M
- Zoro # G2386393
- UPC # 883248058817
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 36 in to 38 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Size - Body Type | Tall |
Waist Size | 36 1/2 in |
Size (Max. Waist x Inseam) | 38 in x 33 in |
Description
ATPV Rating 36 cal/sq cm, Arc Flash PPE Category 3, Closure Type Hook-and-Loop, Snap, Color Navy, Fabric Weight 7 oz, Features Ankle-To-Hip Brass Zippers with Concealed Closure, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Reinforced Double Knees, Water-Repellent, High-Visibility No, Includes Lining Yes, Inseam 33 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Cotton, Material Trade Name ComforTouch(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Spill Containment Boom, 50 ft., 8 In. (SIMPLEX 50')
- PIG Adhesive-Backed Grippy Mat, Oatmeal, 5ft L (GRP36909-OT)
- MECHANIX WEAR Mechanics Gloves, XL, Brown/Black, Trekdry(R) (MF4X-75-011)
- GENUINE GRIP Men Jogger Work Shoe, Steel Toe, Blk, 9M, PR (1011-9M)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L (CLB2KH RG 40)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- Vf Imagewear Arc Flash and Flame Resistant Clothing