Shop All Universal Remotes
Vextra
RG6 Quad-Shield 1000 ft. Cable
Mfr # V62QB
Zoro # G0438463
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Product Type Network Cable
- Cable Length 1000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vextra
- MFR # V62QB
- Zoro # G0438463
- UPC # 191516138131
- Country of Origin United States
- Category Universal Remotes
Dimensions
Cable Length | 1000 ft |
Details
Cable Type | Coaxial |
Product Type | Network Cable |
Description
Vextra offers a craft-friendly copper-covered steel conductor assembled in-the-USA RG6 coax. The foamed dielectric provides ease of handling and improved electrical performance. CCS coax are ETL listed for a CMX rating and are swept-tested to 3000 MHz for proven quality. For extra RF protection, Vextra offers quad-shielded versions of this popular cable. Bare copper conductor versions are also available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Replacement Battery for Deltec 2026C (ML18-1221182)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- LOGITECH Keyboard, Black, Wired (LOG920002478)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Enduring 6-DW-7 (MAX3927307)
- RCA Healthcare TV Basic Guest Remote, White/Gray (R130J1)
- DAP Dynaflex Ultra, 10.1 oz, Clay (7079818214)
- GE GE Universal Remote Control, 3-Device, Black, 34927 (34927)
- PYLE Lcd Screen & Computer Keyboard 8 Pc Cleaning Kit (PCL107)
- RCA Universal Ergonomic 3-Device Remote (RCU300TR)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 100, 100PK (CR1-100)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 25, 25PK (CR1-25)
- Vextra Universal Remotes