Vexilar

UP30PV Ultra Pack Combo w/Broadband Transducer, Lithium Ion Ba


product price: $940.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

UP30PV Ultra Pack Combo with Broadband Transducer, Lithium Ion Battery & Charger

Vexilar has delivered on the dream of developing a broad band flasher sonar with unmatched interference rejection and signal clarity. Based on the same easy to use, auto-ranging performance platform as the FLX-28, the FLX-30 offers the angler seven frequencies from which to choose, and with 20 IR settings, 140 combinations are available to kill interference once and for all! The magic begins with the world’s first broad band Ice-DucerTM made from an array of dozens of small crystals. They deliver a wide sonar frequency band from a 19-degree beam at 160 kHz to an 8-degree at 300 kHz. Anglers can fine-tune the display to knock-out interference and sharpen target ID down to 1⁄4". The FLX‑30 features night mode, three power level settings, three zoom zones, three manual depth setting ranges to 300 feet and five color palette choices. With Vexilar’s legendary sunlight-readable, 525-segment resolution display now enhanced with broad band technology, it is safe to say you will never look at ice fishing the same way again!

The Ultra Pack carry case is the ultimate case design to hold the FLX-30. The Ultra Pack carry case is unique in that it has a totally enclosed 12 volt 9 amp hour lithium-ion battery that can power your Vexilar for days not hours. You use a master power switch to power up the system. The Ultra Pack has an oversize carry handle that can also hold your transducer float, four rod holder positions (one rod holder comes with the system) Three transducer support eye holes and a great cable management system. The Ultra Pack easily fits into a 5 gallon bucket and comes with would not be complete without a Vexilar tackle box and positions to mount other Vexilar accessories like the Flex-Light, Glo-Ring or more rod holders.

BONUS! A FREE soft pack carry case comes with every UP30PV. This system is ready to use right out of the box!

Features:

  • Seven frequencies from 160 to 300 kHz
  • 140 interference rejection options (7 frequencies with 20 settings each)
  • Target ID down to 1/4"
  • Digital depth display
  • Day and night display brightness settings
  • Battery status and low-battery alert
  • Three power level settings
  • Three zoom zones
  • Three manual depth setting ranges to 300 feet
  • Five color palette choic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.