Shop All Marine & Boat Speakers & Navigation
Vexilar
SP300 SonarPhone T-Box Portable Installation Pack
Mfr # SP300
Zoro # G4554779
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Safety Cord; Battery; Carry Case
- Features Depth Indicator, Temperature Sensor, Zoom Bottom Track, Water Temperature Indicator, Rechargeable Battery, Battery Indicator; Split Screen; Touchscreen; Transducer; Wireless LAN
- Type Portable; Fish Finder
- Dual Beam Narrow Cone Angle 20 Degrees
- Dual Frequency Maximum Depth 240 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vexilar
- MFR # SP300
- Zoro # G4554779
- UPC # 52762130150
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Dimensions
Dual Frequency Maximum Depth | 240 ft |
Details
Includes | Safety Cord; Battery; Carry Case |
Features | Depth Indicator, Temperature Sensor, Zoom Bottom Track, Water Temperature Indicator, Rechargeable Battery, Battery Indicator; Split Screen; Touchscreen; Transducer; Wireless LAN |
Type | Portable; Fish Finder |
Dual Beam Narrow Cone Angle | 20 Degrees |
Transducer Type | Dual Beam |
Series | T-BOX |
Minimum Operating Frequency | 83 kHz |
Dual Beam Wide Cone Angle | 40 Degrees |
Maximum Operating Frequency | 200 kHz |
Maximum Peak Output Power | 800 W |
Input Voltage | 12V DC |
Description
Vexilar SP300 SonarPhone T-Box Portable Installation Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Tread Depth Gauge, Digital (69280)
- AFTERMARKET 68410 Screen and Gasket Sediment Bowl Fits Ford 2000 4000 501 601 701 801 901 (C0NN9161A)
- SOUTHWIRE Booster Cable 10Ga 12'L (81208808)
- GATES Regular Locking Fuel Cap, 31733 (31733)
- VEXILAR Glo-Ring (VGR001)
- VEXILAR Digital Automatic Charger - 1 Amp (V-410)
- VEXILAR Portable Digital Video Recorder w/Remote f/Fish Scout Camera Systems (DVR100)
- VEXILAR Portable Suction Cup Bracket f/All HS Transducers (BK0044)
- VEXILAR ltra Pack Combo w/Lithium Ion Battery Charger (UPLI28PV)
- VEXILAR LPS-1 Handheld Digital Depth Sounder (LPS-1)
- IRWIN Irwin 2084400 Bi-Metal BLUE BLADE„¢ Utility Blade-100 pack (2084400)
- Vexilar Marine & Boat Speakers & Navigation