ltra Pack Combo w/Lithium Ion Battery Charger
Mfr # UPLI28PV
Zoro # G004078019
Product Information
- Brand Vexilar
- MFR # UPLI28PV
- Zoro # G004078019
- UPC # 52762208804
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Ultra Pack Fishing Systems
The most impressive carry case system ever designed.
The Ultra Pack is the ideal name for the most feature packed ice fishing system ever offered by Vexilar. The innovative Ultra Pack System has a 12 volt, 9 amp-hour Vexilar Lithium battery enclosed inside the case, so you don’t need to connect or disconnect your battery after each use. A master power switch powers up your unit, and additional power posts give anglers the option of running other accessories. The case comes with an adjustable rod holder, cable storage cleats, battery charger and even your own Vexilar tackle box! The super tough Ultra Pack will fit into a five gallon bucket. All Ultra Pack Systems are factory assembled and tested here in the USA.
Features:- High profile for easy access to controls and great display visibility
- Enclosed battery compartment with Vexilar Lithium 12 volt, 9 amp-hour battery. Includes digital charger
- Quick charge jack plug for easy charging
- Ultra Pack fits in a five gallon bucket
- Adjustable rod holder fits on either side
- Ice-Ducer support eye-bolt has three pre-tapped mounting locations around base
- External power posts for accessories
- Master On/Off power switch
- Non-slip bottom
- The patented Ice-Ducer system is a self leveling transducer with float for accurate transducer positioning every time
- Cable storage and holding grips
- Pre-drilled holes for optional accessories
- Holder for the Ice-Ducer transducer
- Tackle box holder with tackle box included
- Super strong handle with float holder
- Available with the FLX-28 or FLX-30BB flasher from Vexilar, the world leader in flasher sonar technology
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Amber Lens 438 Length x 118 Width Rectangular Without Housing Mounts With 2 Screws (V487A)
- AUTO VENTSHADE 19-C SILVERADO/SIERRA 1500 CREW CAB PICKUP VENTVISOR LOW PRO 4PC SMOKE (894075)
- BOSCH CABIN AIR FILTER (6081C)
- MILTON INDUSTRIES Valve Fishing Tool (MILS447)
- VEXILAR Glo-Ring (VGR001)
- VEXILAR Portable Suction Cup Bracket f/All HS Transducers (BK0044)
- VEXILAR Portable Digital Video Recorder w/Remote f/Fish Scout Camera Systems (DVR100)
- VEXILAR LPS-1 Handheld Digital Depth Sounder (LPS-1)
- VEXILAR Digital Automatic Charger - 1 Amp (V-410)
- BLUE SEA SYSTEMS Blue Sea Systems 5191-BSS MRBF Terminal Fuse Block - 30A-300A (5191-BSS)
- VDO Temperature Sender 250degreeF/120degreeC Dual FG 1/4-18 NPTF (325-002)
- Vexilar Marine & Boat Speakers & Navigation