Vexilar

FLX-30BB Pro Pack II Broadband Ice-Ducer w/Soft Pack


product price: $809.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

FLX-30BB Pro Pack II Broadband Ice-Ducer with Soft Pack

The features found in the FLX-30BB read like the wish list of avid ice anglers starting with digital depth (only when used in normal or high power), Auto Range, Three zoom zones, three power levels, FIVE color palettes to select from for maximum visibility, five-foot depth range adjustments starting at 10 feet, Maximum range of 300, Day and Night display brightness settings, Low power options for fishing in super shallow water, seven frequencies to choose from (160kHz to 300kHz). Performance, quality, innovation, and reliability, welcome to the amazing FLX-30BB. Vexilar's most popular winter fishing system is the Pro Pack II. This system offers great performance features in a super durable case with a built-in gimbal bracket to support your flasher. Complete with a 12 Volt Lithium, 9 amp-hour battery with charger. All FLX-30BB Pro Packs come standard with the powerful Broad Band Ice-Ducer transducer. The FLX-30BB is specifically designed to perform with this specific Vexilar Ice-Ducer.

The Pro Pack comes with one Rod holder but has positions to mount another with pre-tapped holes for mounting other accessories like the Flex-light, Glo-Ring, and beverage holder. The Pro Pack comes with a screw-eye over hole transducer holder or you can you the classic float to suspend your Ice-Ducer. The Pro Pack also has a Vexilar Tackle Box and easy to use cable management system.

BONUS! A FREE soft pack carry case comes with every PPLI30BB. This system is ready to use right out of the box!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.