Vexilar

9 degrees High Speed Transducer Summer Kit FL-8, 18 Flashers


product price: $157.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

9 degrees High Speed Transducer Summer Kit for FL-8, 18 Flashers Once the ice fishing season is over, it's time to shift to the open water. Vexilar offers several open water conversion kits to meet your needs. Depending on where and how you want to mount your unit, there are three types of transducers to choose from; High Speed, Puck Style, or AlumaDucer. Transom Mount Kits Choose the High Speed transom mount transducer for aluminum or wood hull boats. This transducer style will maintain readings while the boat is up on plane. It mounts on the lower transom of the boat. Puck Transducer Kits Choose the Puck Style if you plan on mounting to an electric trolling motor or for in-hull mounting applications for fiberglass boats. AlumaDucer Kits The AlumaDucer kit allows in-hull mounting with an aluminum hull. With this method, you can get high speed readings without the worry of damaging a transducer mounted on the outside of the boat. Learn more about the AlumaDucer here. Features: Includes transducer, flasher gimbal bracket, and power cable. Contains all the hardware you need to achieve a professional mounting job. Your choice of transducer style and beam angle. Complete instructions are also included. Specifications: Quality Barium Titanate crystal Earth-grounded cable construction 25 feet of cable One year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.