Vexcel

Vexcel X-RC6776-N Ceiling Fan Remote Control Kit; Plastic - White


original price: $82.47
9% off
new price: $74.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Vexcel Lighting is a contemporary lighting brand in the home furnishings industry. Access brings modern designs paired with cutting-edge technology in home furnishings. We curate the latest designs and trends worldwide, making contemporary lighting accessible to those with a passion for modern lighting. Our collections include lighting for exterior use as well as key interior locations. In addition to providing exciting designs for your home our architects love our commercial line of products that are a perfect fit for light applications, such as multi-family units, hotels, and restaurants.

Feature
  • This kit easily converts your ceiling fan for remote use, giving you the utmost in convenience
  • Plastic construction
  • Remote light and fan control
  • 3-speed control
Specifications
  • Color: White
  • Material: Plastic
  • UL Listing: Yes
  • Voltage: 120V
  • Theme: Ceiling Fan Control
  • Dimension: 5" H x 2" W x 3" D
  • Weight: 1.25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.