Vexcel 2277KK 48 in. Downrod Extension for Ceiling Fans; Steel - Black
Mfr # 2277KK
Zoro # G003747466
Product Information
- Brand Vexcel
- MFR # 2277KK
- Zoro # G003747466
- UPC # 884656740608
- Country of Origin China
- Category Ceiling Fan Downrods
Description
Vexcel Lighting is a contemporary lighting brand in the home furnishings industry. Access brings modern designs paired with cutting-edge technology in home furnishings. We curate the latest designs and trends worldwide, making contemporary lighting accessible to those with a passion for modern lighting. Our collections include lighting for exterior use as well as key interior locations. In addition to providing exciting designs for your home our architects love our commercial line of products that are a perfect fit for light applications, such as multi-family units, hotels, and restaurants.
Feature- Hang your ceiling fan exactly where you need it with ease using the Vaxcel Ceiling Fan Downrod
- This rod comes in a variety of lengths, allowing you to find the ideal one for your space
- Adjust the height of your ceiling fan
- Assembly required
- Color: Black
- Material: Steel
- Voltage: 120V
- Theme: Ceiling Fan Downrod
- Dimension: 48" H x 0.75" W x 0.75" D
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAIN Wall Mount Controller, with Outputs (301-EM-US3)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-111100-000)
- ACCUMULAIR Pleated Air Filter, 19" x 27" x 1", 4 Pack (FD19X27A_4)
- DAYTON Damper, Backdraft (4HX72)
- CANARM Downrod, Fan, 8", White (DCR08WR11)
- HUNTER Ceiling Fan Downrod, Steel, 24 In. L (26021)
- MATTHEWS FAN CO Down Rod-72in-Bronze (72DR-BZ)
- MAXIM 12" Down Rod, 89905, 7, 8, 15 (FRD12BK)
- WAC 48in Ceiling Fan Extension Downrod (DR48)
- MODERN FORMS 24in Ceiling Fan Extension Downrod in Oil Rubbed Bronze (XF-24)
- HUNTER Ceiling Fan Downrod, Steel, 12 In. L (22713)
- Vexcel Ceiling Fans & Accessories