Vexcel 2266RR 36 in. Downrod Extension for Ceiling Fans; Steel - Burnished Bronze
Mfr # 2266RR
Zoro # G003745776
Product Information
- Brand Vexcel
- MFR # 2266RR
- Zoro # G003745776
- UPC # 884656740516
- Country of Origin China
- Category Ceiling Fan Downrods
Description
Vexcel Lighting is a contemporary lighting brand in the home furnishings industry. Access brings modern designs paired with cutting-edge technology in home furnishings. We curate the latest designs and trends worldwide, making contemporary lighting accessible to those with a passion for modern lighting. Our collections include lighting for exterior use as well as key interior locations. In addition to providing exciting designs for your home our architects love our commercial line of products that are a perfect fit for light applications, such as multi-family units, hotels, and restaurants.
Feature- Hang a ceiling fan from your high or vaulted ceiling with the help of the Vaxcel Ceiling Fan Downrod
- The burnished bronze finish lends a classic look to your fan
- Adjust the height of your ceiling fan
- Assembly required
- Color: Burnished Bronze
- Material: Steel
- Voltage: 120V
- Theme: Ceiling Fan Downrod
- Dimension: 36" H x 0.75" W x 0.75" D
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 611872 Door Switch Interlock S (611872)
- SUPCO Supco 88 Oil Additive (S8)
- BESTAIR PRO 16 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (5-1620-11-2)
- SUPCO Defrost Thermostat, 55 deg.-30 deg.F, SPST (SL79002)
- VEXCEL Vexcel 2277KK 48 in. Downrod Extension for Ceiling Fans; Steel - Black (2277KK)
- DAYTON Ceiling Fan Downrod, Requires 36WC93, 6inL (36WC91)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Titanium Silver (XF-72)
- WAC 12in Ceiling Fan Extension Downrod (DR12)
- HUNTER Ceiling Fan Downrod, 12 In. L (26019)
- HUNTER Ceiling Fan Downrod, 18", Bright Brass (22723)
- MAXIM 12" Down Rod, 89905, 7, 8, 15 (FRD12BK)
- Vexcel Ceiling Fan Downrods