Vexcel 2244NN 18 in. Downrod Extension for Ceiling Fans; Steel - Satin Nickel
Mfr # 2244NN
Zoro # G503745580
Product Information
- Brand Vexcel
- MFR # 2244NN
- Zoro # G503745580
- UPC # 884656740417
- Country of Origin China
- Category Ceiling Fans
Description
Vexcel Lighting is a contemporary lighting brand in the home furnishings industry. Access brings modern designs paired with cutting-edge technology in home furnishings. We curate the latest designs and trends worldwide, making contemporary lighting accessible to those with a passion for modern lighting. Our collections include lighting for exterior use as well as key interior locations. In addition to providing exciting designs for your home our architects love our commercial line of products that are a perfect fit for light applications, such as multi-family units, hotels, and restaurants.
Feature- Allow your ceiling fan to hang lower with the help of the Vaxcel Ceiling Fan Downrod
- The satin nickel finish coordinates with a wide range of fan styles
- Adjust the height of your ceiling fan
- Assembly required
- Color: Satin Nickel
- Material: Steel
- Voltage: 120V
- Theme: Ceiling Fan Downrod
- Dimension: 18" H x 0.75" W x 0.75" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Transducer, Low Pressure (910153379)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- ATCO 16"W x 25ft. Insulated Flexible Duct, R 4.2 (13002516)
- CLEVELAND CONTROLS Static Pressure Probe, 1 1/2 In, Barbed (21397-112)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53336)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50339)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8446REMO-CH 52 in. Maree Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8446REMO/CH)
- WESTINGHOUSE Carolina LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209600)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light (7234400)
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, Brushed Nickel (51656-40)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59397)
- Vexcel Ceiling Fans