Vexcel 2233RR 12 in. Downrod Extension for Ceiling Fans; Steel - Burnished Bronze
Mfr # 2233RR
Zoro # G403745574
Product Information
- Brand Vexcel
- MFR # 2233RR
- Zoro # G403745574
- UPC # 884656740486
- Country of Origin China
- Category Ceiling Fans
Description
Vexcel Lighting is a contemporary lighting brand in the home furnishings industry. Access brings modern designs paired with cutting-edge technology in home furnishings. We curate the latest designs and trends worldwide, making contemporary lighting accessible to those with a passion for modern lighting. Our collections include lighting for exterior use as well as key interior locations. In addition to providing exciting designs for your home our architects love our commercial line of products that are a perfect fit for light applications, such as multi-family units, hotels, and restaurants.
Feature- Hang a ceiling fan from your high or vaulted ceiling with the help of the Vaxcel Ceiling Fan Downrod
- The burnished bronze finish lends a classic look to your fan
- Adjust the height of your ceiling fan
- Assembly required
- Color: Burnished Bronze
- Material: Steel
- Voltage: 120V
- Theme: Ceiling Fan Downrod
- Dimension: 12" H x 0.75" W x 0.75" D
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO 630B Medium Whole Room Air Circulator (CR1-0074-06)
- TOUGH GUY Condenser, Dia 5/16, 8 32(M)Thread, L 4 1/2 (3HHC4)
- ALERA 16" Table & Floor Fan, Black/Silver (FAN163)
- IMPERIAL MFG Cement Furnace/Stove 16Oz Grey (KK0283-A)
- LITEX INDUSTRIES 52" Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (SCH52ORB5L)
- MODERN FORMS 3-Blade Smart Ceiling Fan 52" Matte Black Distressed Koa w/3000K LED Light Kit and Remote Control (FR-W2003-52L)
- MODERN FORMS Roboto 3-Blade Smart Ceiling Fan 52in Matte Black with Remote Control and Remote Control (FR-W1910-52)
- HUNTER Hunter Fan 27182 3 Speed Fan and Light Dual Slide Control (666925)
- WESTINGHOUSE Quince 24" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7224700)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Distressed White (50389-40)
- PROMINENCE HOME Marston, 52 in. Traditional Ceiling Fan with Light, Oil-Rubbed Bronze (51017-40)
- Vexcel Ceiling Fans