Vetus

MAGNUS Escape Hatch, OD 22-3/16 in. x 22-3/16 in.


product price: $637.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vetus
  • MFR # MAG5151SL
  • Zoro # G011118487
  • UPC #
    8717372355332
  • Country of Origin India
  • Category Deck Hardware

Description

MAGNUS Escape Hatch - OD 22-3/16'' x 22-3/16'' Heavy Duty Ocean HatchMAGNUS is a complete range of extra heavy-duty hatches. They are CE-classified AI, which means to say that they are designed for ocean use and can be fitted in any part of the hull or deck.These hatches are provided with friction hinges, which will keep the hatch open in any position, without the need for stays. The hatch can be opened through 180 Deg and there are virtually no obstructions in the hatch opening. Like other VETUS hatches, the MAGNUS range can be opened from inside or outside the boat. They can also be left locked; either completely watertight or in a ventilation position.The frame profile is hand-polished and anodized. The acrylic has a thickness of 10 mm and the color is “dark smoke'' .The build-in dimensions the cut-out sizes of the Magnus hatches are in conformity which those that are current in the market.Features:External Dimensions ? 22 3/16'' x 22 3/16'' Cut Out Dimensions - 19 15/16'' x 19 15/16'' Number of Handles - 4*VETUS strongly advises against using MAGNUS hatches as an A1 escape hatch in the underside of a multihull. Due to the flexible nature of these types of vessels, water tightness cannot be guaranteed unless the hatch is installed on a flat and inflexible structure.This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.