Shop All Boat Motors & Parts
Vetus
G.R.P. Fiberglass Tunnel - 40" Length, 185mm Diameter
Mfr # BP185G10
Zoro # G403077040
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vetus
- MFR # BP185G10
- Zoro # G403077040
- Country of Origin India
- Category Boat Motors & Parts
Description
Fiberglass tunnel 7 9/32" x 40" for 60/75/95 kgf bow thrusters.
Features:
- Internal Diameter: 185mm (7 9/32")
- External Diameter: 195.6mm (7 45/64")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Smart 05-08 Fortwo Can Smt 000-4591V001 Air Filter, C1041 (C1041)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 6-9/16 In (PT9196)
- LUMAPRO Miniature Lamp, 7511-10PK, S8, 24V, PK10 (7511-10PK)
- WALKER EXHAUST Exhaust Tail Pipe, 54418 (54418)
- SHIELDS Type A1-15 Low Permeation Series 368 Fuel Hose, 50' (116-368-0386)
- MARINCO Marinco 12VBR ConnectPro Plug (12VBR)
- ATTWOOD Louvered Vent, Off White (1495-1)
- ILB GOLD Replacement For Evinrude E60Tl Year: 1988 49.7Ci - 60 H.P. Starter (E60TL YEAR 1988 49.7CI - 60 H.P. STARTER)
- PROMARINER ProTournament 240 Elite Series3 4-Bank On-Board Marine Battery Charger (53244)
- RIG RITE Rig Rite 485 OEM Retrofit Female Trolling Motor Receptacle (485)
- SEACHOICE B1-15 EPA Compliant Low Perm Fuel Hose (21231)
- Vetus Boat Motors & Parts