Shop All Deck Hardware
Vetus
ALTUS Ventilation Hatch, OD 13-1/8 in. x 13-1/8 in.
Mfr # ALT2626SL
Zoro # G110635083
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vetus
- MFR # ALT2626SL
- Zoro # G110635083
- UPC # 8717372355394
- Country of Origin India
- Category Deck Hardware
Description
ALTUS Ventilation Hatch - OD 13-1/8'' x 13-1/8'' ALTUS is made of a sturdy aluminum profile height 13/16'' 21 mm with a satin sheen anodized frame and is suitable for design category A and appliance location area II. The acrylic has a thickness of 3/8'' 10 mm and is ‘dark smoke' colored. These hatches come with adjusters which are stylish and easy to operate, allowing the lid to be held open at almost any angle up to 90o. Type ALTUS can be fitted on the deck and opened from the inside or outside. It has a ventilation position and can be locked completely watertight. They are CE-classified AII, which means to say that they are designed for ocean use and can be fitted on deck. These hatches are provided with carefully designed hatch adjusters, which are both stylish and easy to operate. Like other VETUS hatches, the ALTUS range can be opened from inside or outside the boat. They can also be left locked; either completely watertight or in a ventilation position. The frame profile is hand-polished and anodized. The acrylic has a thickness of 10 mm and the color is ''dark smoke''. An aluminum counter flange and a mosquito screen are available for these hatches. Features: External Dimensions - 13 1/8'' x 13 1/8'' Cut Out Dimensions - 10 1/4'' x 10 1/4'' - Number of Handles - 1 This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 2 Position Push Button Switch With Plasticized Body, Off/Mom. On (11761)
- ALL START Camo Pac Battery Jump Starter (554)
- MAIN FILTER WIX 51758 Replacement/Interchange Spin-On Filter (MF0058058)
- AGS Accufit Oil Drain Repair Plug Winged Universal, 1 per Bag (ODP-65240B)
- BEP MARINE Contura Double Switch Mounting Bracket (1001702)
- JR PRODUCTS JR Products 20785 Fold-Out Bunk Clamp - Zinc (20785)
- SEA-DOG Smooth Quarter Turn Deck Plate - White - 5" (336150-1)
- SHURFLO Raw Water Strainer- 3 - 4 in. (253-220-01)
- SEA-DOG Stainless Heavy Duty Top Cap - 1" (270111-1)
- PERKO Perko 1016DP0BLK Flush Pull - Black (1016DP0BLK)
- JABSCO Single Stack Water System 4.8 Gpm 40 Psi 12V (52520-1000)
- Vetus Deck Hardware