Shop All Tool Bags, Backpacks & Totes
Veto Pro Pac
Tool Bag, Tool Bags and Belts, Multiple
Mfr # MC
Zoro # G805312503
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Multiple
- Features Tool Bags and Belts
- Weight 4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veto Pro Pac
- MFR # MC
- Zoro # G805312503
- UPC # 851578000424
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Bag |
Material | Multiple |
Features | Tool Bags and Belts |
Weight | 4 lbs |
Description
Small, lightweight organizer for toubleshooting, diagnostics and job specific setups. Holds tools, meters and compact cordless drill compartment. Webbed handle withover-molded rubber grip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bolt Extractor Set, 1/4-3/4 In, 9 Pc (54009)
- HHIP 1/8 X 3" 10 Pair Precision Parallel Set (3900-3012)
- STECK MANUFACTURING SPREADERS 3x4 (BX OF 50) (SS35760)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX LB Dead Blow Hammer (18-6554)
- ERGODYNE Duffel Bag, Black, 600D Durable Polyester, Water-Resistant Backing, 3 Pockets (GB5020MP)
- KRAFT TOOL Wide-Mouth Tool Bag, Natural/Tan, Canvas, 1 Pockets (WL200)
- ERGODYNE Tall Safety Bolt Bag (14428)
- WESTWARD Tool Backpack, Black, Polyester, 19 Pockets (32PJ48)
- INGERSOLL-RAND Bag/Tote, Tool Bag, 20", Nylon (IRTTB2)
- KLEIN TOOLS Tool Bag, Red/Yellow/Blue, Canvas, 1 Pockets (5539LCPAK)
- VULCAN Tool Bag, Contractor Bag, 42 gal Capacity, Black, Black (FG-03812-07)
- Veto Pro Pac Tool Bags, Backpacks & Totes