Shop All Tool Bags, Backpacks & Totes
Veto Pro Pac
Tool Bag, Tech/Compact Tool Bag - Blackout, Black
Mfr # Tech-MCT Blackout
Zoro # G705312474
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veto Pro Pac
- MFR # Tech-MCT Blackout
- Zoro # G705312474
- UPC # 851578001780
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tech/Compact Tool Bag - Blackout |
Tool Storage Type Included | Tool Bag |
Color | Black |
Description
The Blackout bag is a stealth version of the popular TECH MCT featuring Veto Pro Pac’s proprietary V-SWAP system. Alternative tablet and bulk storage panels are available separately and can be swapped-out enabling tool, gear or job specific storage solutions. The Blackout version also has vinyl coated mesh and regular pocket storage on both flap openings. V-SWAP removable tool pocket panel system that includes tool & meter panels. 44 Interior & exterior pockets of varying sizes along with electrical tape strap and neoprene pockets for meters/testers. Holds over 50 hand tools with a waterproof base of 3mm polypropylene. Extra wide padded shoulder strap with an articulating/fold-flat handle with over-molded ergonomic grip for comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/3 Carat X 7/16 X 3" Single Point Diamond Dresser (3900-0083)
- SK PROFESSIONAL TOOLS 1/4" Drive SAE, Metric, 48 pcs (91848)
- SUPERCUT 168-inch x 1-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (315011)
- GREENWORKS PRO 80.0V Li-Ion Battery, 5.0Ah Capacity (GBA80500)
- CAT Tool Bag, 16 Inch Pro Wide-Mouth Tool Bag, Black/Yellow, Polyester (240044)
- WESTWARD Bucket Bag, Bucket Tool Organizer, Gray, Polyester, 30 Pockets (32PJ50)
- SAFEWAZE 23" Bag with Hand Straps (PA-PK009)
- ERGODYNE Backpack, Arsenal 5144 Mobile Office Backpack, Black, Black (13044)
- DICKIES Coffee Mug Organizer (57012)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Green, 2 Pockets (5876)
- KLEIN TOOLS Hard-Body Bucket, 29-Pocket Aerial Bucket, Black (5144BHB14OS)
- Veto Pro Pac Tool Bags, Backpacks & Totes