Shop All Tool Bags, Backpacks & Totes
Veto Pro Pac
Tool Bag, Tech Compact/Tall Hi-Viz Orange Tool Bag, Orange
Mfr # Tech MCT Hi-Viz Orange
Zoro # G205312547
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veto Pro Pac
- MFR # Tech MCT Hi-Viz Orange
- Zoro # G205312547
- UPC # 851578001919
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tech Compact/Tall Hi-Viz Orange Tool Bag |
Tool Storage Type Included | Tool Bag |
Color | Orange |
Description
The hi-viz orange service tech bag is a compact full featured tool bag with 12” of vertical storage space offering maximum storage capacity in the MC platform. This bag contains bright orange hi-viz construction and reflective accents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Pliers Multi-Groove 8in (083-11218)
- IRWIN Spade Bit, 3/8 In (88806)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #39 (46109)
- TEKTON 1/2 Inch Drive x 16 mm Deep 6-Point Impact Socket (SID23116)
- DICKIES 14" Painter's Work Bag (57047)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 17 Pockets (1113)
- DEWALT Tool Tray, Plastic, Yellow (DWST08120)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Mini Leather, 1 Pockets (5104MINI)
- ARSENAL BY ERGODYNE Backpack, PPE Jobsite Backpack, Black, Black (5188)
- KLEIN TOOLS Bag/Tote, Tool Bag, Off-White, Canvas, 0 Pockets (5539NAT)
- BUCKET BOSS Bag/Tote, Tool Bag, 1680 Heavy-Duty Poly Fabric, 12 Pockets (64014)
- Veto Pro Pac Tool Bags, Backpacks & Totes