Shop All Tool Bags, Backpacks & Totes
Veto Pro Pac
Tool Bag, Tall Hi-Viz Yellow Meter Bag, Yellow
Mfr # MB2 Hi-Viz Yellow
Zoro # G405312538
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Veto Pro Pac
- MFR # MB2 Hi-Viz Yellow
- Zoro # G405312538
- UPC # 851578001865
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tall Hi-Viz Yellow Meter Bag |
Tool Storage Type Included | Tool Bag |
Color | Yellow |
Description
The taller hi-viz yellow tool bag is a taller version meter/tool bag that features many pockets of various sizes that will accommodate a number of taller meters and some of the most commonly used tools to diagnose and repair problems on service calls. This bag has a rugged construction, interior cushioning, heavy duty YKK zippers, and a detachable rubber handle. An optional shoulder strap is sold separately. This bag has hi-visibility yellow fabric with reflective accents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, SAE, 1/8 in, 2-7/16in (26531)
- ALLWAY Steel Retractable Glass Scraper (GS50)
- MALCO MSHCM1 6 mm & 8 mm 2 in. Cleanable Hex Nut Driver (MSHCM1)
- TAPMATIC Quill Clamp, 2 3/8 to 4 1/2 In Dia, (290991)
- 212 PERFORMANCE Bucket Tool Organizer 29-Pocket 5-Gallon (BKO29-05)
- WESTWARD Backpack, Tool Backpack, Black, Polyester, 19 Pockets (32PJ48)
- CUSTOM LEATHERCRAFT SOFTSIDED TOOL BOX 12"" (1570)
- CUSTOM LEATHERCRAFT CLC Tech Gear Open Top Tool Carrier W/ Handle, 8-1/2in W, 11-1/2in D, 15in H, 22-Pocket, Black (L234)
- DICKIES 12" Work Bag (57084)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Canvas, 1 Pockets (5109P)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Polyester, 1 Pockets (69406)
- Veto Pro Pac Tool Bags, Backpacks & Totes