Shop All Tool Bags, Backpacks & Totes
Veto Pro Pac
Tool Bag, Small Hi-Viz Yellow Meter Bag, Yellow
Mfr # MB Hi-Viz Yellow
Zoro # G405312545
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veto Pro Pac
- MFR # MB Hi-Viz Yellow
- Zoro # G405312545
- UPC # 851578001889
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Small Hi-Viz Yellow Meter Bag |
Tool Storage Type Included | Tool Bag |
Color | Yellow |
Description
The hi-viz yellow is a compact meter/tool bag that features 10 pockets of various sizes that will accommodate a number of meters and some of the most commonly used tools to diagnose and repair problems on service calls. It also clips on to other Veto tool bags’ tape clip or D-Rings for convenient carrying. This bag has a rugged construction, interior cushioning, heavy duty YKK zippers, and a detachable rubber handle. An optional shoulder strap is sold separately. This bag has hi-visibility yellow fabric with reflective accents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1206)
- MITUTOYO Test Indicator Swivel Clamp (900322)
- MARTIN TOOLS SPROCKET & GEAR HAMMER BALLPEIN 1-LB W/FIBREGLASS HNDL (MT105FG)
- NACHI Jobber Length HSS TiN Coated Drill - 5.1mm (0162539)
- MILWAUKEE TOOL Milwaukee® 48-55-3490 Contractor Bag (48-55-3490)
- PLATT Backpack, Tool Backpack, Black/Yellow, 27 Pockets (B320)
- KLEIN TOOLS Bag/Tote, Bucket Bag, #4 Flame Resistant Canvas, Hard Leather (Bottom), 1 Pockets (5471FR)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 36 Pockets (DWST560106)
- 5.11 Backpack, Backpack, Black, Sturdy, Lightweight 1050D Nylon (56964)
- MILWAUKEE TOOL Jobsite Backpack (ML48-22-8200)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8585 LG)
- Veto Pro Pac Tool Bags, Backpacks & Totes