Shop All Tool Bags, Backpacks & Totes
Veto Pro Pac
Tool Bag, Assorted, 600D Nylon
Mfr # MB
Zoro # G005312464
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material 600D Nylon
- Height 9"
- Type Carrying Case
- Overall Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veto Pro Pac
- MFR # MB
- Zoro # G005312464
- UPC # 851578000356
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 9" |
Overall Depth | 8 in |
Width | 3" |
Details
Item | Tool Bag |
Color | Assorted |
Material | 600D Nylon |
Type | Carrying Case |
Weight | 2 lb |
For Use With | Tools |
Durability | Weather Proof |
Carrying Options | Handle |
Description
Features 10 pockets of various sizes that will accommodate a number of meters and a few of the most commonly used tools to diagnose and repair problems on service calls. When not in use clip to any Veto bag's tape clip or D-Rings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 1 25/32 in L (J4990-8MST)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1060)
- GEDORE Flare Nut Wrench, Open UD, 36x41mm (400 36X41)
- SUPERCUT Bandsaw Blade, 89.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (211450)
- WESTWARD Flat, Zippered Tool Bags, Black, Polyester, 3 Pockets (32PJ44)
- CLC WORK GEAR Tool Backpack, Black, Polyester, 75 Pockets (1132)
- DICKIES 16 in Work Bag (57040)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, 1680D Ballistic Nylon, 42 Pockets (55469)
- WESTWARD Flat Zippered Tool Bags, Tan, Leather, 1 Pockets (13T120)
- KLEIN TOOLS Wide-Mouth Tool Bag, Orange, Polyester, 1 Pockets (5181ORA)
- MILWAUKEE TOOL Backpack, Red/Black, 1680D Ballistic Polyester, 48 Pockets (48-22-8301, 48-22-8436)
- Veto Pro Pac Tool Bags, Backpacks & Totes