Shop All Tool Bags, Backpacks & Totes
Veto Pro Pac
Tech XL Wheeler w/V-Swap System
Mfr # Tech XL Wheeler
Zoro # G605312475
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Multiple
- Features Tool Bags and Belts
- Weight 20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veto Pro Pac
- MFR # Tech XL Wheeler
- Zoro # G605312475
- UPC # 851578004040
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Bags and Belts |
Material | Multiple |
Features | Tool Bags and Belts |
Weight | 20 lbs |
Description
The TECH-XL Wheeler is a rolling version of the tried and true TECH-XL tool bag. Featuring additional volume capacity and Veto Pro Pac’s proprietary V-SWAP system, the TECH-XL WHEELER provides a versatile tool storage, organizing and wheeled transport system. The bag comes with innovative V-SWAP removable Tool (mandatory) and Meter pocket panels to allow for customization. Panels are easily swapped out with optional laptop and bulk storage panels, which are available and sold separately. Large front & back zippered storage bays keep tools safe & secure, 85 interior and exterior tool pockets of varying sizes with V-SWAP removable tool panels to hold all the tools you need. Front tool panel includes removable sub-panels for interior customization and storing of larger tools. Waterproof polypropylene plastic base with integral 5"(13cm) wheels and trolley system included. Thermoformed protective backside with hinged rub rails and metal YKK® locking zippers with 8" Electrical tape strap and T-Bar tape roll chain. Interior gray pockets for better visibility and magnetic screw catchers for convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (J4990R-1/4)
- MILWAUKEE TOOL Spline Bit 2-Cutter 9/16" x 23" (48-20-4057)
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit Metric Socket Set (80720)
- GENERAL TOOLS Tap Wrench, T Handle, Ratcheting, Rev, 0 to8 (160R)
- KLEIN TOOLS Tool Bag, Tool Bag, Red, Canvas (5539LRED)
- BON TOOL Bon 11-126 Tool Bag, 24" Canvas W/Leather Bottom (11-126)
- UNCLE MIKES Bag/Tote, Deluxe Range Bag, Black, 1680D x 1680D Side-Armor (53411)
- GO RHINO RollUp Style 7 Length x 7 Wide Closed 2912 Length x 39 Length Opened (XG1000-01)
- CUSTOM LEATHERCRAFT CLC Tech Gear Open Top Tool Carrier W/ Handle, 8-1/2in W, 11-1/2in D, 15in H, 22-Pocket, Black (L234)
- BUCKET BOSS Bag/Tote, Tool Bag, 16 Pocket, Camo, 16" x 8.5" x 10", Camouflage, Double Wall 600 Poly Ripstop Fabric (85016)
- MARSHALLTOWN Bag/Tote, Tool Bag, Black, Nylon, 19 Pockets (NB202)
- Veto Pro Pac Tool Bags, Backpacks & Totes