Shop All Tool Belts & Pouches
Veto Pro Pac
Pouch, Tool Bags and Belts, Multiple
Mfr # TP-XL
Zoro # G705312511
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Multiple
- Tool Storage Type Included Pouch
- Features Tool Bags and Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veto Pro Pac
- MFR # TP-XL
- Zoro # G705312511
- UPC # 851578000738
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Bags and Belts |
Material | Multiple |
Tool Storage Type Included | Pouch |
Features | Tool Bags and Belts |
Description
Features 30 pockets and backside tablet pocket. Magnetic screw catcher and hang-up hook. Meter pocket, bit extension pockets and metal T-bar tape chain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spoon Sampler, Poly, 1/2 Tsp, PK12 (F36724-0000)
- PROTO Socket Set Box, Steel, Red, 19 in W x 7-3/4 in D x 1-5/8 in H (J5496R)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9349)
- MITUTOYO Parts 167-148 8" (167-148)
- TEKTON 11-Tool Combination Wrench Pouch (1/4-3/4 in.) (OTP21102)
- TOUGHBUILT 3pc Handyman Tool Belt Set (TB-CT-111CP)
- TOOLPRO 8 Pocket Right Handed Drywall Pouch (TP04851)
- DICKIES Hammer Holder, 2-Compartment (57071)
- KNIPEX Pouch, 7 1/2" Belt Pouch for 6" Pliers, (00 19 72 LE)
- SATA Belt Pouch, 4-Pocket (ST95211)
- DICKIES Tool Belt/Pouch, Std. Screwdriver/Plier Pouch, 5 Pocket, 5 Pockets (57014)
- Veto Pro Pac Tool Belts & Pouches