Shop All Tool Belts & Pouches
Veto Pro Pac
Pouch, 4 Pocket Blackout Tool Pouch, Black
Mfr # TP4B Blackout
Zoro # G805312473
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veto Pro Pac
- MFR # TP4B Blackout
- Zoro # G805312473
- UPC # 851578002039
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 4 Pocket Blackout Tool Pouch |
Tool Storage Type Included | Pouch |
Color | Black |
Description
The TP4B BLACKOUT, a stealth version of our best-selling TP4B, is a clip-on service tool pouch designed to hold a meter and a variety of hand tools. With more capacity than the TP3B, it features a plastic bottom offering stability and moisture protection along with a variety of vertical tool pocket storage. The pouch’s sturdy injection molded foundation and over-sized ergonomic grip provide stability for your essential tools for any job or service call. 22 Vertical pockets, tactical all-black construction, waterproof polypropylene plastic base for moisture and abrasion protection, metal belt clip, detachable ergonomic over-molded elastomeric grip and tape strap for your convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 79mm (ALHA-2M)
- RIDGID Drive Pins, PK3 (30022)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408)
- WHEELER-REX Wheeler-Rex 828-79014 1-4 Inch-1 Incho.D. Glass Cutter (828-79014)
- SANTA BARBARA CHILI ROASTER Belt, Tool Belt Apron, Yellow, Purple & Black, Canvas Material (CRAPRON-TB)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 1 Pockets (UKH324)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55429 (55429)
- BON TOOL Leather Cutter Holder (24-174)
- OX TOOLS Pro 4-Piece Drywaller's Rig, Oil Tanned Leather (OX-P263804)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420S)
- STANLEY Tool Apron, Tool Vest, Black/Yellow/Gray, Polyester, 16 Pockets (FMST530201)
- Veto Pro Pac Tool Belts & Pouches