Shop All Tool Bags, Backpacks & Totes
Veto Pro Pac
Customizable Tech/Compact Tool Bag/Choose 2 Panels when ordering
Mfr # Tech-MCT Blackout Buildout
Zoro # G905312533
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Veto Pro Pac
- MFR # Tech-MCT Blackout Buildout
- Zoro # G905312533
- UPC # 851578001841
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Customizable Tech/Compact Tool Bag/Choose 2 Panels when ordering |
Tool Storage Type Included | Tool Bag |
Description
This build-out bag is a stealth version of the popular TECH MCT featuring Veto Pro Pac’s proprietary V-SWAP system. Alternative tool pocket panels, all sold separately, can be added & swapped-out enabling tool, gear or job specific storage solutions. The Blackout Build-Out version also has vinyl coated mesh and regular pocket storage on both flap openings. Must purchase two panels for the buildout. The panels available are TMBF -Tool Panel; TMBB - Meter Panel; TMBL - Tablet Panel; TMBS Bulk Storage Panel. 44 Interior & exterior pockets of varying sizes along with electrical tape strap and neoprene pockets for meters/testers. Holds over 50 hand tools with a waterproof base of 3mm polypropylene. Extra wide padded shoulder strap with an articulating/fold-flat handle with over-molded ergonomic grip for comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 82 Deg, 3/8, HSS, Uncoated (55024)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (500967)
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN26)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MBA)
- DICKIES Project Bag, 12", 12" (57030)
- CUSTOM LEATHERCRAFT SOFTSIDED TOOL BOX 14"" (1578)
- BUCKET BOSS Bag/Tote, Mobile Office, 600 Poly Ripstop Fabric (AB30010)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Black, #4 Flame Resistant Canvas, 1 Pockets (5104CLRFR)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-12-1BES)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 32 Pockets (0158-29)
- KLEIN TOOLS Camo, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BPCAMO)
- Veto Pro Pac Tool Bags, Backpacks & Totes