Shop All Tool Bags, Backpacks & Totes
Veto Pro Pac
Backpack, Small Hi-Viz Yellow Tool Backpack, Yellow
Mfr # Tech Pac MC Hi-Viz Yellow
Zoro # G505312537
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Veto Pro Pac
- MFR # Tech Pac MC Hi-Viz Yellow
- Zoro # G505312537
- UPC # 851578001995
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Small Hi-Viz Yellow Tool Backpack |
Tool Storage Type Included | Backpack |
Color | Yellow |
Description
The TECH PAC MC is a hi-viz yellow version of the popular TECH PAC MC compact backpack bag. This versatile yet compact bag can be carried, hung over a shoulder or clipped to a belt. It is a compact back pack, and is designed for Techs that need to “hands-free” carry a minimum amount of tools and test meters for service calls and minor installs. 39 Interior and exterior pockets, neoprene meter pockets, interior magnetic screw catcher, 2 Storage bays with 4 storage platforms, padded EVA foam back pad with waterproof polypropylene plastic base for moisture and abrasion protection, quick release metal hasp allows for easy access to rear storage bay & positive connection to bag body.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.75" (K0479.5CR)
- SEA-DOG LINE Stainless Impeller Puller; Sm.; 1-1/4" - 2-9/16" (660040-1)
- STANLEY ENGINEERED FASTENING Air Blind Rivet Tool With Air Hose And Jaw Service Kit (PRG-510A-PLUS)
- KIPP Latches with spring clip Style A (K0043.1430702)
- ARSENAL BY ERGODYNE Bag/Tote, Topped Parts Pouch, Tarpaulin, Orange, Waterproof Tarpaulin (5538)
- 5.11 Backpack, All Hazards Prime Backpack, Black, Durable 1050D Nylon (56997)
- DICKIES 20 inch Work Bag (57041)
- CAT 17 Inch Pro Tool Back Pack (240052)
- BON TOOL Bon 41-195 Back Pack Tool Bag (41-195)
- 5.11 Bag/Tote, Two Banger, Black (56180)
- BETTER THAN A BRAND Tool Bag, Cross Body Bag - Black, Black (BE22630)
- Veto Pro Pac Tool Bags, Backpacks & Totes