Shop All Tool Bags, Backpacks & Totes
Veto Pro Pac
5 x 8 In. 2-Pack Hi-Viz PB5 Parts Bag
Mfr # PB5 Hi-Viz 2 Pack
Zoro # G505312544
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veto Pro Pac
- MFR # PB5 Hi-Viz 2 Pack
- Zoro # G505312544
- UPC # 851578002053
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | 5 x 8 In. 2-Pack Hi-Viz PB5 Parts Bag |
Tool Storage Type Included | Tool Bag |
Description
These small bags work as handy, color-coded zip-up pacs that allow compact, secure organization and storage of small tools and various items that can easily be identified by the color coded webbing and see-through vinyl coated mesh panel, helping with staying on top of loose ends in the truck, shop or on the job. If the color coding is not working, there’s always the handy Sharpie to break out and write and identify items on the color-coded webbing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 1/0 Copper 12T U-Style Die (49-12-U01AC)
- CRAFTSMAN Hand Saw, 20 (CMHT20881)
- CUSTOM LEATHERCRAFT TOTE BAG18""W/PLASTC TRAY (1535)
- KNIPEX Precision Snap Ring Pliers-Limiter, Inte (48 31 J2)
- BUCKET BOSS Bag/Tote, Tool Bags, Combo, 12" and 16", Double Wall 600 Poly Ripstop Fabric (60028)
- KLEIN TOOLS Bag/Tote, Tool Case, Black, polypropylene (33536)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 43 Pockets (DWST560102)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8089 M)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 20 Pockets (0158-25)
- MILWAUKEE TOOL Storage Case for Milwaukee U Style Dies (49-16-CASE)
- PAKTEK Paktek 3400 Canvas ToolRoll (3400)
- Veto Pro Pac Tool Bags, Backpacks & Totes