Shop All Document Holders
Vestil
Zip Seal Shop Ticket Holders, PK15
Mfr # SHOPT-Z
Zoro # G2312663
product price: $78.29
/pk 15, $5.22/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Type Zip Seal
- Color Clear
- Width 9.75
- Height 0.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SHOPT-Z
- Zoro # G2312663
- UPC # 691215078801
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9.75 |
Height | 0.0625 |
Details
Item | ZIP SEAL SHOP TICKET HOLDERS |
Material | Vinyl |
Type | Zip Seal |
Color | Clear |
Features | Stitched heavy weight vinyl provides durability. Ticket holder design works with standard paper. Protection design keeps documents clean and readable. Clear design allows users to accurately read text |
Description
ZIP SEAL SHOP TICKET HOLDERS, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING National Checking Register Roll, PK30 (7313SP)
- OXFORD Heavyweight Ruled Index Cards, 3 x 5, White, PK100 (63500)
- SANFORD Sanford Brands SAN1944654 Expo Dual 2 in 1 Dry Erase; Markers 2 Per Pack (SAN1944654)
- CAR DEALER DEPOT Ups Log Book / Customer Contact Log (5860)
- VESTIL Side-hanging Ey Shop Ticket Holders, PK25 (SHOPT-S)
- VESTIL Standard Shop Ticket Holders, PK50 (SHOPT-P)
- VESTIL Top-hanging Eyl Shop Ticket Holders, PK25 (SHOPT-T)
- VESTIL Hanging Strap Shop Ticket Holders, PK15 (SHOPT-HS)
- VESTIL Neon Shop Ticket Holders, PK25 (SHOPT-N)
- DAVENPORT Acco Brands- Inc. Pressboard Report Cover- 3in. Capacity- 8-.50in.x11in.- Rust Red (DA519008)
- ZORO SELECT Tag Protector, 6-7/8"H x 3-1/8"W, PK100 (45TU91)
- Vestil Document Holders