Shop All Drum Tools
Vestil
Zinc Straight Hand Drum Bung Nut Wrench
Mfr # BNW-IX-W
Zoro # G1740249
original price:
$36.63
10% off
new price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12
- Material Cast Steel
- Length 12
- Width 3.5
- Features Multipurpose drum bung nut wrench eliminates the need for extra tools for drum bungs or plugs. Includes a ring and faucet wrench feature for ideal operation. Features durable construction for added strength and long life. Universal design fits all types of metal or plastic for optimal results
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BNW-IX-W
- Zoro # G1740249
- UPC # 691215004763
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Length | 12 |
Length | 12 |
Width | 3.5 |
Height | 5 |
Details
Item | Zinc Straight Hand Drum Bung Nut Wrench |
Material | Cast Steel |
Features | Multipurpose drum bung nut wrench eliminates the need for extra tools for drum bungs or plugs. Includes a ring and faucet wrench feature for ideal operation. Features durable construction for added strength and long life. Universal design fits all types of metal or plastic for optimal results |
Color | Silver |
Description
Zinc Straight Hand Drum Bung Nut Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE 27Qt Stacking Drawer (23108004)
- DISCO Gray Dividers For 80360 5 1/8"X2 7/8" Plstc (80370)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Blue Gloss (250BMC83)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, PLT (PHF3672 - P)
- VESTIL Manual Pail Tipper Steel, 70 lb. (CAN-A)
- VESTIL Pallet Rack Drum Cradle, Roller Kit (PRDC-RK-RF)
- VESTIL Automatic Eagle Beak Drum Lifter, 1K (FMDL-1)
- VESTIL Deluxe Overhead Load Liftr, 36", Fork, 4000 (OLA-4-36-DLX)
- VESTIL Drum Gripper Galvanize Sngl, 55 gal., 1.5K (DGS-55-D-G)
- VESTIL Drum Transport Unit, 47-1/2 in. H, 660 lb. (DRUM-55S)
- VESTIL Manual Hydraulic Motorcycle Lift, 1100 lb (MOTO-LIFT-1100)
- Vestil Drum Tools