Shop All Stationary Lift Tables
This Product is Discontinued
Vestil
Zero Lift&Tilt Tble 4K 52x51.5 36H (Discontinued)
Mfr # ZLTT-5252-4-36
Zoro # G305573763
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 4000
- Width 77
- Overall Height 30
- Voltage 460V
- Tire Size 60 x 77 x 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ZLTT-5252-4-36
- Zoro # G305573763
- UPC # 691215048880
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Width | 77 |
Overall Height | 30 |
Tire Size | 60 x 77 x 30 |
Platform Depth | 60 |
Length | 60 |
Details
Load Capacity | 4000 |
Voltage | 460V |
Phase | Three Phase |
Color | Blue |
Gross Vehicle Weight | 2050 |
Material | Steel |
Description
The zero lift & tilt table is designed to lift or tilt products to an ergonomic working position, reducing operator bending. Products may be loaded and unloaded with the use of a standard hand pallet truck. There is no pit mounting required. Lift and tilt is controlled separately. Remote power unit with hand-held control is standard.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.