Shop All Cylinder Trucks
Vestil
Yellow Welding Cylinder Hand Truck Molded Rubber Wheel 150 lb Capacity
Mfr # CYHT-1
Zoro # G4990505
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$150.99
Free 30-Day Returns
Key Features
- Overall Height 40.6875
- Overall Width 17.75
- Material Steel
- Color Yellow
- Load Capacity 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CYHT-1
- Zoro # G4990505
- UPC # 691215099240
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 40.6875 |
Overall Width | 17.75 |
Wheel Diameter | 10 in |
Platform Length | 23.875" |
Height | 41 in |
Length | 24 in |
Width | 17.75 |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 150 lb |
Item | Cylinder Tilt Back Hand Truck,150 lb. |
Assembled | Yes |
For Use With | Our Welding Cylinder Carts are ideal for transporting cylinders from storage to work space. |
Wheel Material | Molded Rubber |
Includes | Chains provide utmost safety |
Cylinder Capacity | 2 |
Description
Cylinder Tilt Back Hand Truck,150 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Utility Rope, Nylon/Polyester, White (R077AA03)
- ENPAC Cylinder Rack (7202-YE)
- OZ LIFTING PRODUCTS Davit Crane Cover (OZDAV-C1)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 110 lb. (LPXA-VPA 50G-FI)
- VESTIL Blue 6 Cylinder Caddies 4" Poly Swivel With Lock Casters 800 lb (CYL-TRUCK-6)
- VESTIL Red Cylinder Tilt Back Hand Truck Mold-on-Rubber Wheel 350 lb Capacity (CYHT-350)
- VESTIL Cylinder Tilt Back Hand Truck, 250 lb. (CYHT-2)
- VESTIL Blue Deluxe Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-DLX-1-PN)
- VESTIL Welding Cylinder Torch Cart (CYL-EH-FF)
- VESTIL Blue Economy Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-D-1-PN)
- LITTLE GIANT Gas Cylinder Truck, 6 Cylinder Capacity (GST68PH)
- Vestil Hand Trucks & Dollies