Shop All Plate Casters
Vestil
Yellow Swivel Spring Loaded Towing 6 x 1 3/4 Caster
Mfr # CST-G80-6X2PU-S
Zoro # G2936512
original price:
$226.99
7% off
new price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyurethane
- Load Rating 308 lb. - 550 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CST-G80-6X2PU-S
- Zoro # G2936512
- UPC # 691215231220
- Country of Origin Japan
- Category Plate Casters
Dimensions
Overall Height | 7.28" - 8.07" |
Wheel Dia. | 6" |
Wheel Width | 1-3/4" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polyurethane |
Load Rating | 308 lb. - 550 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Caster,Swivel,Polyurethane,6" x 1.75" |
Description
Caster,Swivel,Polyurethane,6 In. x 1.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 300ftx1-1/2In, 1800lb (15M17337)
- BAUER LADDER 4 ft Fiberglass Stepladder (35204)
- BIL-JAX Leveling Jack - Rigid - #5 (0032-085)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 1", 8-1/2T WLL (1018534)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- VESTIL Dark Gray Swivel With Brake Thermoplastic Poly Rubber Caster 5 x 1 1/4 (CST-B28-5X1TPR-SWB)
- VESTIL H-Style -25 & -50 Hopper Poly-On-Steel Caster 3 Piece 3600 lb 6 x 2 (H-CK3-PU6-2)
- VESTIL ALUM GANTRY CRANE CASTER 8 X 3 TOTAL LOCK, PK4 (AHA-6-TLC)
- VESTIL Black Cast Iron Swivel With Brake 3 x 1 1/4 Caster (CST-C02-3X1CI-SWB)
- VESTIL Light Gray Swivel With Total Brake Polypropylene Caster 3 x 1 1/4 (CST-B28-3X1PP-SWTB)
- HAMILTON Plte Caster, Rgd, Nylon, 4 in., 2000 lb., B (R-WH-4NYB)
- Vestil Plate Casters