Shop All Step Stools
Vestil
Yellow Steel Portable Adjustable Stand 24" x 36" High Ergo Deck
Mfr # PAHT-H-2436
Zoro # G1748901
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 11.5
- Platform Width 24 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PAHT-H-2436
- Zoro # G1748901
- UPC # 691215107884
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 11.5 |
Platform Width | 24 in |
Platform Height | 15 in |
Details
Item | Portable Adj. Stand,24x36,High Ergo Deck |
Color | Yellow |
Material | Steel |
Finish | Powder Coated |
Net Weight | 59 |
Description
Portable Adj. Stand,24x36,High Ergo Deck
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF1-904-4)
- SHOCKSTRAP TIE DOWNS Ratchet Tie Down Strap, 7 ft (7RSBKP)
- ZORO SELECT Cube Truck, 6 cu. yd., 800 lb. Cap, Blue (36FL37)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Silver (EE2804TFX10)
- VESTIL Polyethylene 1 Step Step Stool WT (VST-1-WT)
- VESTIL Aluminum 2 Step Stand 500 Lb. Capacity Silver (SSA-2)
- VESTIL Aluminum Wide Step Silver 2 Step Knock Down 500 lb Capacity (SSA-2W-KD)
- VESTIL 2 Steps Yellow Powder Coated Aluminum Step Stand 500lb Load Capacity (SSA-2-Y)
- VESTIL STEP POLY NESTABLE 2YL BACKRAIL RETROFIT (SPN-2-YL-BR-RF)
- VESTIL Rolling Step Stool - Red (STEP-17-R)
- COSCO 1 Step, Folding Step Stool, 200 lb. Load Capacity, Platinum (11014PBL1E)
- Vestil Ladders