Shop All Step Stools
Vestil
Yellow Steel Portable Adjustable Stand 24" x 24" High Ergo Deck
Mfr # PAHT-H-2424
Zoro # G1748938
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 11.5
- Platform Width 24 in
- Net Weight 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PAHT-H-2424
- Zoro # G1748938
- UPC # 691215107860
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 11.5 |
Platform Width | 24 in |
Platform Height | 15 in |
Details
Item | Portable Adj. Stand,24x24,High Ergo Deck |
Color | Yellow |
Material | Steel |
Net Weight | 46 |
Finish | Powder Coated |
Description
Portable Adj. Stand,24x24,High Ergo Deck
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Heavy Duty Coil Hook, 5 t, Max Coil W 36In (82-5-36)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD2)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZE9)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105246)
- VESTIL Polyethylene 3 Step Step Stool WT (VST-3-WT)
- VESTIL STEP POLY NESTABLE 1 YL PORTABILITY RETROFIT (SPN-1-PO-RF)
- VESTIL Silver Stainless Steel Foot Stool with Handrail 200lb Uniform Capacity (FT-SS-1HR)
- VESTIL 3 Step Folding Ladder with Wheels (FLAD-3)
- VESTIL Polyethylene 1 Step Step Stool WT (VST-1-WT)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-48-3)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-02)
- Vestil Ladders