Shop All Curtain Walls
Vestil
Yellow Semi-Permanent Barrier/Railing
Mfr # SPR-120-Y
Zoro # G5436177
product price: $154.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Color Yellow
- Length 2
- Height 42
- Width 120
- Product Type Semi-Permanent Barrier/Rail,Yellow,120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPR-120-Y
- Zoro # G5436177
- UPC # 691215078900
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 2 |
Height | 42 |
Width | 120 |
Details
Item | Semi-Permanent Barrier/Rail,Yellow,120" |
Color | Yellow |
Product Type | Semi-Permanent Barrier/Rail,Yellow,120" |
Features | Powder-coat finish gives unit an attractive look. Brackets and hardware make rail section connecting simple. Pre-drilled heavy-duty black molded rubber base holds unit in place. Easily movable when transitioning to new area |
For Use With | This attractive, durable semi-permanent barrier railing has a yellow powder-coat finish over a galvanized finish which provides long life without rusting, fading, or cracking. |
Material | Steel |
Description
Semi-Permanent Barrier/Rail,Yellow,120
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Pallet Truck, 4K, 33 x 48 (PM4-3348-LP)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G08-BBX-ETA-3UNN)
- HARPER Cnvrtbl Hand Truck, 3in1 Qck Chng, 8" Solid Rbbr Tires W/Nose Ext, 500Lbs (JDCJ8523EN)
- ZORO SELECT Rope, Manila, 5/8in Dia, 600 ft. (330200-NAT-00600-60018)
- VESTIL Yellow Semi-Permanent Barrier Post (SPR-POST-Y)
- VESTIL Mobile Plastic Safety Barrier, 40" High (MSB-138)
- VESTIL Plastic Barrier, 23 x 79 x 40, Orange (PBAR-72-O)
- VESTIL White Semi-Permanent Barrier Post (SPR-POST-W)
- VESTIL White Semi-Permanent Barrier/Railing (SPR-120-W)
- VESTIL Yellow Barrier, Curved Feet (PRAIL-102-Y)
- GOFFS Manual Hand Crank Roll-Up Vinyl Door, 9Ftx10Ft (G1MV9-10)
- Vestil Curtain Walls