Shop All Step Stools
Vestil
Yellow Rolling Step Stool
Mfr # STEP-17-Y
Zoro # G0639409
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Width 17.875 in
- Color Yellow
- Material Steel
- Number of Steps 2
- Overall Height 17.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # STEP-17-Y
- Zoro # G0639409
- UPC # 691215063500
- Country of Origin Taiwan, Province of China
- Category Step Stools
Dimensions
Bottom Width | 17.875 in |
Overall Height | 17.125 |
Top Step Height | 17 in |
Step Width | 11.375 in |
Step Depth | 11.375 in |
Details
Item | Rolling Step Stool - Yellow |
Color | Yellow |
Material | Steel |
Number of Steps | 2 |
Net Weight | 10 |
Finish | Powder Coated |
Rung/Step Spacing | 8.5 in |
Description
Rolling Step Stool - Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Retractable Tie Down Straps - 2" Width 6 Dual Hooks (50031)
- HAMILTON Plastex Wheel 6X2 1/2Rb (W-620-P-1/2)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 1800 lb. (26Y441)
- SERVICE CASTER 6 Inch V Groove Semi Steel Swivel Caster Set with Roller Bearings 2 Brakes SCC (SCC-30CS620-VGR-2-TLB-2)
- VESTIL 2 Steps, Aluminum Step Stand, Load Capacity, Yellow (SSA-2-KD-Y)
- VESTIL STEP POLY NESTABLE 2 YL HANDRAIL RETROFIT (SPN-2-YL-HR-RF)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-60)
- VESTIL STEP POLY NESTABLE 3YL BACKRAIL RETROFIT (SPN-3-YL-BR-RF)
- VESTIL Handle Opt Stainless Steel Foot Stool (FT-SS-1-HDL)
- VESTIL Aluminum Step Stand, 2 Step, Knock-Down (SSA-2-KD)
- VESTIL Aluminum Step Stand, 1 Step, Welded (SSA-1)
- Vestil Ladders