Shop All Pallet Rack Accessories
Vestil
Yellow Rack Guard with Rubber Bumper Insert 48" Height
Mfr # RUD-48
Zoro # G5436551
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.375
- Overall Height 48
- Color Yellow
- Material Steel
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RUD-48
- Zoro # G5436551
- UPC # 691215066846
- Country of Origin China
- Category Pallet Rack Accessories
Dimensions
Overall Width | 3.375 |
Overall Height | 48 |
Length | 4.875 |
Overall Length | 4.875 |
Size | 4.875 x 3.375 x 48 |
Width | 3.375 |
Height | 48 |
Depth | 4.875 |
Details
Color | Yellow |
Material | Steel |
Finish | Powder Coat |
Item | Rack Guard,Rubber Bumper Insert,48" |
Weight | 21 |
Features | Protects pallet racking with durable wrap protection. Increase pallet rack column strength on impact. Includes rubber bumper insert and hardware. Easy to install with wrench or socket |
Application | This Rack Guard with rubber bumper insert protects pallet racking with durable wrap around protection. |
Description
Rack Guard,Rubber Bumper Insert,48 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- ENPAC Drum Cover, 55 gal., Polyethylene, Black (3065-BK)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Gray (SSB423GY)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Clear (30237SCLAR)
- VESTIL Blue Powder Coat Steel Vertical Bar Storage Rack 5 Storage Bays (PRSR-96-5B)
- VESTIL PALLET RACK BACK GUARD 96 X 48.5 (PRSN-96-4)
- VESTIL PALLET RACK LIFTING DOLLIES (PRRJ-DOL)
- VESTIL Yellow Rack Guard with Rubber Bumper Insert 24" Height (RUD-24)
- VESTIL PALLET RACK BACK GUARD 120 X 48.5 (PRSN-120-4)
- VESTIL PALLET RACK BACK GUARD 108 X 48.5 (PRSN-108-4)
- GLOBAL INDUSTRIAL Bolted Pallet Rack Add-On, 96inW x 48inD x 120inH (B3121282)
- Vestil Pallet Racks